Zoro Homepage

Open-Ended Bag, 4 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB1060

  • Zoro # G715832481


product price: $22.49
/pk 1000, $0.02/ea

Key Features

Package Configuration
Case Pack
Thickness
4 mil
Overall Length
6 in
Bag Closure Type
Twist Tie
Seal Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1060
Zoro #
G715832481
UPC #
841436024907
Country of Origin
Multiple

Dimensions

Thickness
4 mil
Overall Length
6 in
Seal Length
4 in
Width
4 in

Details

Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Hang Hole
No
Color
Clear
Item
Open-Ended Bag
Bag Material
Polyethylene
Material
Polyethylene
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.