Open-Ended Bag, 4 mil, Clear, Twist Tie, 1000 PK
Mfr # PB1131
Zoro # G815832466
product price: $115.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Package Configuration
Case Pack
Material
Polyethylene
Width
7 in
Overall Length
20 in
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1131
Zoro #
G815832466
UPC #
841436025393
Country of Origin
Multiple
Dimensions
Width
7 in
Overall Length
20 in
Thickness
4 mil
Seal Length
7 in
Details
Package Configuration
Case Pack
Material
Polyethylene
Bag Material
Polyethylene
Color
Clear
Bag Closure Type
Twist Tie
Hang Hole
No
Item
Open-Ended Bag
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.