Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Bag, 4 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB1142

  • Zoro # G015832495


product price: $92.49
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Seal Length
8 in
Bag Closure Type
Twist Tie
Material
Polyethylene
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1142
Zoro #
G015832495
UPC #
841436025461
Country of Origin
Multiple

Dimensions

Overall Length
14 in
Seal Length
8 in
Width
8 in
Thickness
4 mil

Details

Bag Closure Type
Twist Tie
Material
Polyethylene
Package Configuration
Case Pack
Item
Open-Ended Bag
Hang Hole
No
Bag Material
Polyethylene
Color
Clear
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.