Open-Ended Bag, 4 mil, Clear, Twist Tie, 200 PK
Mfr # PB1258
Zoro # G715832467
product price: $124.99
/pk 200, $0.62/ea
Free Shipping & Returns
Key Features
Hang Hole
No
Bag Material
Polyethylene
Width
18 in
Thickness
4 mil
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1258
Zoro #
G715832467
UPC #
841436026239
Country of Origin
Multiple
Dimensions
Width
18 in
Thickness
4 mil
Overall Length
42 in
Seal Length
18 in
Details
Hang Hole
No
Bag Material
Polyethylene
Color
Clear
Material
Polyethylene
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Package Configuration
Case Pack
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.