Zoro Homepage

Open-Ended Bag, 4 mil, Clear, Twist Tie, 200 PK

  • Mfr # PB1282

  • Zoro # G515832414


product price: $138.99
/pk 200, $0.69/ea
Free Shipping & Returns

Key Features

Seal Length
20 in
Width
20 in
Hang Hole
No
Package Configuration
Case Pack
Overall Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1282
Zoro #
G515832414
UPC #
841436026291
Country of Origin
Multiple

Dimensions

Seal Length
20 in
Width
20 in
Overall Length
42 in
Thickness
4 mil

Details

Hang Hole
No
Package Configuration
Case Pack
Color
Clear
Material
Polyethylene
Item
Open-Ended Bag
Bag Material
Polyethylene
Bag Closure Type
Twist Tie
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.