Open-Ended Bag, 4 mil, Clear, Twist Tie, 200 PK
Mfr # PB1283
Zoro # G015832488
product price: $158.99
/pk 200, $0.79/ea
Free Shipping & Returns
Key Features
Thickness
4 mil
Overall Length
48 in
Package Configuration
Case Pack
Material
Polyethylene
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1283
Zoro #
G015832488
UPC #
841436026307
Country of Origin
Multiple
Dimensions
Thickness
4 mil
Overall Length
48 in
Width
20 in
Seal Length
20 in
Details
Package Configuration
Case Pack
Item
Open-Ended Bag
Material
Polyethylene
Bag Material
Polyethylene
Hang Hole
No
Color
Clear
Bag Closure Type
Twist Tie
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.