Open-Ended Bag, 4 mil, Clear, Twist Tie, 25 PK
Mfr # PB1341
Zoro # G115832777
product price: $84.19
/pk 25, $3.37/ea
Free Shipping & Returns
Key Features
Overall Length
60 in
Thickness
4 mil
Hang Hole
No
Color
Clear
Bag Closure Type
Twist Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1341
Zoro #
G115832777
UPC #
848109010557
Country of Origin
Multiple
Dimensions
Overall Length
60 in
Thickness
4 mil
Seal Length
52 in
Width
52 in
Details
Item
Open-Ended Bag
Hang Hole
No
Color
Clear
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Material
Polyethylene
Package Configuration
Case Pack
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.