Open-Ended Bag, 4 mil, Clear, Twist Tie, 250 PK
Mfr # PB1211
Zoro # G115832494
product price: $118.99
/pk 250, $0.48/ea
Free Shipping & Returns
Key Features
Seal Length
12 in
Hang Hole
No
Width
12 in
Overall Length
48 in
Bag Closure Type
Twist Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1211
Zoro #
G115832494
UPC #
848109010533
Country of Origin
Multiple
Dimensions
Seal Length
12 in
Width
12 in
Overall Length
48 in
Thickness
4 mil
Details
Hang Hole
No
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Package Configuration
Case Pack
Color
Clear
Material
Polyethylene
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.