Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Bag, 4 mil, Clear, Twist Tie, 250 PK

  • Mfr # PB1223

  • Zoro # G015832419


product price: $89.19
/pk 250, $0.36/ea
Free Shipping & Returns

Key Features

Hang Hole
No
Bag Material
Polyethylene
Thickness
4 mil
Color
Clear
Seal Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1223
Zoro #
G015832419
UPC #
841436025911
Country of Origin
Multiple

Dimensions

Thickness
4 mil
Seal Length
12 in
Width
12 in
Overall Length
36 in

Details

Hang Hole
No
Item
Open-Ended Bag
Bag Material
Polyethylene
Color
Clear
Package Configuration
Case Pack
Material
Polyethylene
Bag Closure Type
Twist Tie
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.