Open-Ended Bag, 4 mil, Clear, Twist Tie, 250 PK
Mfr # PB1234
Zoro # G415832453
product price: $115.99
/pk 250, $0.46/ea
Free Shipping & Returns
Key Features
Width
14 in
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Material
Polyethylene
Package Configuration
Case Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1234
Zoro #
G415832453
UPC #
841436026055
Country of Origin
Multiple
Dimensions
Width
14 in
Thickness
4 mil
Overall Length
40 in
Seal Length
14 in
Details
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Material
Polyethylene
Item
Open-Ended Bag
Package Configuration
Case Pack
Color
Clear
Hang Hole
No
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.