Open-Ended Bag, 4 mil, Clear, Twist Tie, 250 PK
Mfr # PB1287
Zoro # G015832464
product price: $139.99
/pk 250, $0.56/ea
Free Shipping & Returns
Key Features
Thickness
4 mil
Package Configuration
Case Pack
Hang Hole
No
Color
Clear
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1287
Zoro #
G015832464
UPC #
841436026413
Country of Origin
Multiple
Dimensions
Thickness
4 mil
Seal Length
26 in
Overall Length
26 in
Width
26 in
Details
Package Configuration
Case Pack
Item
Open-Ended Bag
Hang Hole
No
Color
Clear
Bag Material
Polyethylene
Bag Closure Type
Twist Tie
Material
Polyethylene
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.