Zoro Homepage

Open-Ended Bag, 4 mil, Clear, Twist Tie, 50 PK

  • Mfr # PB1318

  • Zoro # G315832324


product price: $94.19
/pk 50, $1.88/ea
Free Shipping & Returns

Key Features

Width
38 in
Bag Closure Type
Twist Tie
Seal Length
38 in
Material
Polyethylene
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1318
Zoro #
G315832324
UPC #
841436026703
Country of Origin
Multiple

Dimensions

Width
38 in
Seal Length
38 in
Overall Length
60 in
Thickness
4 mil

Details

Bag Closure Type
Twist Tie
Material
Polyethylene
Color
Clear
Hang Hole
No
Item
Open-Ended Bag
Package Configuration
Case Pack
Bag Material
Polyethylene
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.