Open-Ended Bag, 4 mil, Clear, Twist Tie, 50 PK
Mfr # PB1325
Zoro # G115832357
product price: $81.89
/pk 50, $1.64/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Material
Polyethylene
Seal Length
40 in
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1325
Zoro #
G115832357
UPC #
841436026734
Country of Origin
Multiple
Dimensions
Overall Length
48 in
Seal Length
40 in
Width
40 in
Thickness
4 mil
Details
Material
Polyethylene
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Hang Hole
No
Bag Material
Polyethylene
Color
Clear
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.