Zoro Homepage

Open-Ended Bag, 4 mil, Clear, Twist Tie, 50 PK

  • Mfr # PB1331

  • Zoro # G215832349


product price: $90.15
/pk 50, $1.80/ea
Free Shipping & Returns

Key Features

Bag Closure Type
Twist Tie
Seal Length
44 in
Overall Length
48 in
Bag Material
Polyethylene
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1331
Zoro #
G215832349
UPC #
841436095983
Country of Origin
Multiple

Dimensions

Seal Length
44 in
Overall Length
48 in
Thickness
4 mil
Width
44 in

Details

Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Hang Hole
No
Item
Open-Ended Bag
Package Configuration
Case Pack
Color
Clear
Material
Polyethylene
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.