Open-Ended Bag, 4 mil, Clear, Twist Tie, 50 PK
Mfr # PB1337
Zoro # G115832791
product price: $125.99
/pk 50, $2.52/ea
Free Shipping & Returns
Key Features
Overall Length
54 in
Seal Length
48 in
Hang Hole
No
Bag Closure Type
Twist Tie
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1337
Zoro #
G115832791
UPC #
841436026789
Country of Origin
Multiple
Dimensions
Overall Length
54 in
Seal Length
48 in
Width
48 in
Thickness
4 mil
Details
Hang Hole
No
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Color
Clear
Package Configuration
Case Pack
Bag Material
Polyethylene
Material
Polyethylene
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.