Zoro Homepage

Open-Ended Bag, 4 mil, Clear, Twist Tie, 50 PK

  • Mfr # PB1343

  • Zoro # G015832822


product price: $176.99
/pk 50, $3.54/ea
Free Shipping & Returns

Key Features

Overall Length
60 in
Seal Length
60 in
Color
Clear
Hang Hole
No
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1343
Zoro #
G015832822
UPC #
848109049250
Country of Origin
Multiple

Dimensions

Overall Length
60 in
Seal Length
60 in
Width
60 in
Thickness
4 mil

Details

Color
Clear
Hang Hole
No
Bag Closure Type
Twist Tie
Material
Polyethylene
Item
Open-Ended Bag
Package Configuration
Case Pack
Bag Material
Polyethylene
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.