Open-Ended Bag, 4 mil, Clear, Twist Tie, 500 PK
Mfr # PB1134
Zoro # G415832507
product price: $86.79
/pk 500, $0.17/ea
Free Shipping & Returns
Key Features
Thickness
4 mil
Overall Length
30 in
Bag Material
Polyethylene
Seal Length
7 in
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1134
Zoro #
G415832507
UPC #
841436025416
Country of Origin
Multiple
Dimensions
Thickness
4 mil
Overall Length
30 in
Seal Length
7 in
Width
7 in
Details
Bag Material
Polyethylene
Hang Hole
No
Color
Clear
Material
Polyethylene
Package Configuration
Case Pack
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.