Zoro Homepage

Open-Ended Bag, 4 mil, Clear, Twist Tie, 500 PK

  • Mfr # PB1137

  • Zoro # G315832409


product price: $94.39
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Width
8 in
Color
Clear
Bag Material
Polyethylene
Hang Hole
No
Bag Closure Type
Twist Tie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1137
Zoro #
G315832409
UPC #
841436025522
Country of Origin
Multiple

Dimensions

Width
8 in
Thickness
4 mil
Overall Length
28 in
Seal Length
8 in

Details

Color
Clear
Bag Material
Polyethylene
Hang Hole
No
Bag Closure Type
Twist Tie
Material
Polyethylene
Package Configuration
Case Pack
Item
Open-Ended Bag
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.