Open-Ended Bag, 4 mil, Clear, Twist Tie, 500 PK
Mfr # PB1139
Zoro # G815832503
product price: $99.19
/pk 500, $0.20/ea
Free Shipping & Returns
Key Features
Hang Hole
No
Bag Material
Polyethylene
Overall Length
30 in
Seal Length
8 in
Bag Closure Type
Twist Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1139
Zoro #
G815832503
UPC #
841436025539
Country of Origin
Multiple
Dimensions
Overall Length
30 in
Seal Length
8 in
Width
8 in
Thickness
4 mil
Details
Hang Hole
No
Bag Material
Polyethylene
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Color
Clear
Material
Polyethylene
Package Configuration
Case Pack
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.