Shop ZORO SELECT
See all product information
Create Account
Open-Ended Bag, 4 mil, Clear, Twist Tie, 500 PK
- Mfr # PB1143
- Zoro # G115832456
product price:Â
$
142.99
/pk of 500, $0.29/ea
Free Shipping & Returns
Key Features
Color
Clear
Bag Closure Type
Twist Tie
Thickness
4 mil
Material
Polyethylene
Hang Hole
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB1143
- Zoro #
- G115832456
- UPC #
- 841436025546
- Country of Origin
- Multiple
- Item
- Open-Ended Bag
- Color
- Clear
- Bag Closure Type
- Twist Tie
- Material
- Polyethylene
- Hang Hole
- No
- Bag Material
- Polyethylene
- Package Configuration
- Case Pack
- Bag Bottom Type
- Flat
- Reclosable
- Open
- With Hang Hole
- Hang Hole Not Included
- Wire Color
- Clear
Dimensions
- Width
- 8 in
- Thickness
- 4 mil
- Overall Length
- 36 in
- Seal Length
- 8 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.