Open-Ended Bag, 4 mil, Clear, Twist Tie, 500 PK
Mfr # PB1144
Zoro # G115832463
product price: $131.99
/pk 500, $0.26/ea
Free Shipping & Returns
Key Features
Bag Closure Type
Twist Tie
Overall Length
40 in
Hang Hole
No
Material
Polyethylene
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1144
Zoro #
G115832463
UPC #
841436025553
Country of Origin
Multiple
Dimensions
Overall Length
40 in
Thickness
4 mil
Width
8 in
Seal Length
8 in
Details
Bag Closure Type
Twist Tie
Hang Hole
No
Material
Polyethylene
Bag Material
Polyethylene
Item
Open-Ended Bag
Color
Clear
Package Configuration
Case Pack
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.