Open-Ended Bag, 4 mil, Clear, Twist Tie, 500 PK
Mfr # PB1193
Zoro # G915832465
product price: $123.99
/pk 500, $0.25/ea
Free Shipping & Returns
Key Features
Hang Hole
No
Bag Material
Polyethylene
Width
10 in
Bag Closure Type
Twist Tie
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1193
Zoro #
G915832465
UPC #
841436025744
Country of Origin
Multiple
Dimensions
Width
10 in
Seal Length
10 in
Thickness
4 mil
Overall Length
30 in
Details
Hang Hole
No
Bag Material
Polyethylene
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Material
Polyethylene
Color
Clear
Package Configuration
Case Pack
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.