Open-Ended Bag, 4 mil, Clear, Twist Tie, 500 PK
Mfr # PB1230
Zoro # G715832504
product price: $103.99
/pk 500, $0.21/ea
Free Shipping & Returns
Key Features
Thickness
4 mil
Bag Closure Type
Twist Tie
Material
Polyethylene
Hang Hole
No
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1230
Zoro #
G715832504
UPC #
841436025997
Country of Origin
Multiple
Dimensions
Thickness
4 mil
Width
14 in
Overall Length
18 in
Seal Length
14 in
Details
Bag Closure Type
Twist Tie
Material
Polyethylene
Hang Hole
No
Color
Clear
Package Configuration
Case Pack
Bag Material
Polyethylene
Item
Open-Ended Bag
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.