Open-Ended Bag, 4 mil, Clear, Twist Tie, 500 PK
Mfr # PB1242
Zoro # G915832441
product price: $75.89
/pk 500, $0.15/ea
Free Shipping & Returns
Key Features
Package Configuration
Case Pack
Color
Clear
Material
Polyethylene
Thickness
4 mil
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1242
Zoro #
G915832441
UPC #
841436026062
Country of Origin
Multiple
Dimensions
Thickness
4 mil
Seal Length
15 in
Width
15 in
Overall Length
15 in
Details
Package Configuration
Case Pack
Color
Clear
Material
Polyethylene
Bag Material
Polyethylene
Hang Hole
No
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.