Open-Ended Bag, 4 mil, Clear, Twist Tie, 500 PK
Mfr # PB1245
Zoro # G815832459
product price: $131.99
/pk 500, $0.26/ea
Free Shipping & Returns
Key Features
Seal Length
16 in
Thickness
4 mil
Material
Polyethylene
Hang Hole
No
Bag Closure Type
Twist Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1245
Zoro #
G815832459
UPC #
841436026147
Country of Origin
Multiple
Dimensions
Seal Length
16 in
Thickness
4 mil
Overall Length
20 in
Width
16 in
Details
Material
Polyethylene
Hang Hole
No
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Color
Clear
Package Configuration
Case Pack
Bag Material
Polyethylene
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.