Zoro Homepage

Open-Ended Bag, 6 mil, Clear, Twist Tie, 100 PK

  • Mfr # PB8655

  • Zoro # G115832708


product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns

Key Features

Bag Closure Type
Twist Tie
Seal Length
28 in
Package Configuration
Case Pack
Bag Material
Polyethylene
Overall Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB8655
Zoro #
G115832708
UPC #
841436096256
Country of Origin
Multiple

Dimensions

Seal Length
28 in
Overall Length
32 in
Width
28 in
Thickness
6 mil

Details

Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Bag Material
Polyethylene
Color
Clear
Item
Open-Ended Bag
Material
Polyethylene
Hang Hole
No
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.