Open-Ended Bag, 6 mil, Clear, Twist Tie, 100 PK
Mfr # PB8660
Zoro # G115832807
product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns
Key Features
Bag Material
Polyethylene
Width
28 in
Seal Length
28 in
Material
Polyethylene
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8660
Zoro #
G115832807
UPC #
841436096263
Country of Origin
Multiple
Dimensions
Width
28 in
Seal Length
28 in
Overall Length
36 in
Thickness
6 mil
Details
Item
Open-Ended Bag
Bag Material
Polyethylene
Material
Polyethylene
Color
Clear
Bag Closure Type
Twist Tie
Hang Hole
No
Package Configuration
Case Pack
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.