Open-Ended Bag, 6 mil, Clear, Twist Tie, 100 PK
Mfr # PB8685
Zoro # G715832733
product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
Key Features
Thickness
6 mil
Bag Material
Polyethylene
Overall Length
36 in
Package Configuration
Case Pack
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8685
Zoro #
G715832733
UPC #
841436034722
Country of Origin
Multiple
Dimensions
Thickness
6 mil
Overall Length
36 in
Seal Length
30 in
Width
30 in
Details
Bag Material
Polyethylene
Package Configuration
Case Pack
Hang Hole
No
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Material
Polyethylene
Color
Clear
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.