Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Bag, 6 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB8141

  • Zoro # G715832801


product price: $50.15
/pk 1000, $0.05/ea

Key Features

Overall Length
10 in
Package Configuration
Case Pack
Seal Length
4 in
Bag Closure Type
Twist Tie
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB8141
Zoro #
G715832801
UPC #
841436096034
Country of Origin
Multiple

Dimensions

Overall Length
10 in
Seal Length
4 in
Width
4 in
Thickness
6 mil

Details

Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Bag Material
Polyethylene
Material
Polyethylene
Hang Hole
No
Color
Clear
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.