Zoro Homepage

Open-Ended Bag, 6 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB8143

  • Zoro # G515832780


product price: $79.29
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Hang Hole
No
Overall Length
16 in
Color
Clear
Seal Length
4 in
Bag Closure Type
Twist Tie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB8143
Zoro #
G515832780
UPC #
848109010588
Country of Origin
Multiple

Dimensions

Overall Length
16 in
Seal Length
4 in
Thickness
6 mil
Width
4 in

Details

Hang Hole
No
Color
Clear
Bag Closure Type
Twist Tie
Material
Polyethylene
Bag Material
Polyethylene
Item
Open-Ended Bag
Package Configuration
Case Pack
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.