Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Bag, 6 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB8225

  • Zoro # G715832818


product price: $66.89
/pk 1000, $0.07/ea

Key Features

Bag Material
Polyethylene
Overall Length
9 in
Color
Clear
Material
Polyethylene
Seal Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB8225
Zoro #
G715832818
UPC #
812578000609
Country of Origin
Multiple

Dimensions

Overall Length
9 in
Seal Length
6 in
Thickness
6 mil
Width
6 in

Details

Item
Open-Ended Bag
Bag Material
Polyethylene
Color
Clear
Material
Polyethylene
Hang Hole
No
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.