Open-Ended Bag, 6 mil, Clear, Twist Tie, 200 PK
Mfr # PB8585
Zoro # G015832792
product price: $133.99
/pk 200, $0.67/ea
Free Shipping & Returns
Key Features
Color
Clear
Width
18 in
Thickness
6 mil
Bag Material
Polyethylene
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8585
Zoro #
G015832792
UPC #
841436034647
Country of Origin
Multiple
Dimensions
Width
18 in
Thickness
6 mil
Overall Length
30 in
Seal Length
18 in
Details
Color
Clear
Bag Material
Polyethylene
Material
Polyethylene
Item
Open-Ended Bag
Package Configuration
Case Pack
Hang Hole
No
Bag Closure Type
Twist Tie
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.