Open-Ended Bag, 6 mil, Clear, Twist Tie, 25 PK
Mfr # PB8711
Zoro # G515832773
product price: $71.15
/pk 25, $2.85/eaKey Features
Color
Clear
Seal Length
36 in
Overall Length
60 in
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8711
Zoro #
G515832773
UPC #
841436096423
Country of Origin
Multiple
Dimensions
Seal Length
36 in
Overall Length
60 in
Thickness
6 mil
Width
36 in
Details
Color
Clear
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Item
Open-Ended Bag
Material
Polyethylene
Hang Hole
No
Bag Material
Polyethylene
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.