Zoro Homepage

Open-Ended Bag, 6 mil, Clear, Twist Tie, 25 PK

  • Mfr # PB8713

  • Zoro # G615832734


product price: $70.69
/pk 25, $2.83/ea

Key Features

Seal Length
38 in
Bag Material
Polyethylene
Overall Length
60 in
Bag Closure Type
Twist Tie
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB8713
Zoro #
G615832734
UPC #
841436096447
Country of Origin
Multiple

Dimensions

Seal Length
38 in
Overall Length
60 in
Width
38 in
Thickness
6 mil

Details

Bag Material
Polyethylene
Bag Closure Type
Twist Tie
Material
Polyethylene
Hang Hole
No
Package Configuration
Case Pack
Color
Clear
Item
Open-Ended Bag
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.