Open-Ended Bag, 6 mil, Clear, Twist Tie, 25 PK
Mfr # PB8730
Zoro # G815832800
product price: $82.19
/pk 25, $3.29/ea
Free Shipping & Returns
Key Features
Thickness
6 mil
Color
Clear
Width
38 in
Package Configuration
Case Pack
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8730
Zoro #
G815832800
UPC #
848109010601
Country of Origin
Multiple
Dimensions
Thickness
6 mil
Width
38 in
Seal Length
38 in
Overall Length
65 in
Details
Color
Clear
Package Configuration
Case Pack
Item
Open-Ended Bag
Bag Material
Polyethylene
Bag Closure Type
Twist Tie
Material
Polyethylene
Hang Hole
No
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.