Open-Ended Bag, 6 mil, Clear, Twist Tie, 25 PK
Mfr # PB8738
Zoro # G015832709
product price: $105.99
/pk 25, $4.24/ea
Free Shipping & Returns
Key Features
Seal Length
48 in
Thickness
6 mil
Color
Clear
Width
48 in
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8738
Zoro #
G015832709
UPC #
841436096454
Country of Origin
Multiple
Dimensions
Seal Length
48 in
Thickness
6 mil
Width
48 in
Overall Length
60 in
Details
Color
Clear
Item
Open-Ended Bag
Bag Material
Polyethylene
Hang Hole
No
Package Configuration
Case Pack
Material
Polyethylene
Bag Closure Type
Twist Tie
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.