Open-Ended Bag, 6 mil, Clear, Twist Tie, 250 PK
Mfr # PB8456
Zoro # G315832836
product price: $89.19
/pk 250, $0.36/ea
Free Shipping & Returns
Key Features
Seal Length
12 in
Overall Length
24 in
Hang Hole
No
Material
Polyethylene
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8456
Zoro #
G315832836
UPC #
841436096270
Country of Origin
Multiple
Dimensions
Seal Length
12 in
Overall Length
24 in
Width
12 in
Thickness
6 mil
Details
Item
Open-Ended Bag
Hang Hole
No
Material
Polyethylene
Color
Clear
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Bag Material
Polyethylene
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.