Open-Ended Bag, 6 mil, Clear, Twist Tie, 250 PK
Mfr # PB8510
Zoro # G615832840
product price: $80.19
/pk 250, $0.32/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Bag Material
Polyethylene
Hang Hole
No
Bag Closure Type
Twist Tie
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8510
Zoro #
G615832840
UPC #
841436096324
Country of Origin
Multiple
Dimensions
Width
14 in
Overall Length
20 in
Thickness
6 mil
Seal Length
14 in
Details
Material
Polyethylene
Bag Material
Polyethylene
Hang Hole
No
Bag Closure Type
Twist Tie
Color
Clear
Item
Open-Ended Bag
Package Configuration
Case Pack
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.