Open-Ended Bag, 6 mil, Clear, Twist Tie, 250 PK
Mfr # PB8525
Zoro # G915832892
product price: $79.29
/pk 250, $0.32/ea
Free Shipping & Returns
Key Features
Bag Material
Polyethylene
Material
Polyethylene
Package Configuration
Case Pack
Width
16 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8525
Zoro #
G915832892
UPC #
841436096355
Country of Origin
Multiple
Dimensions
Width
16 in
Thickness
6 mil
Seal Length
16 in
Overall Length
16 in
Details
Bag Material
Polyethylene
Material
Polyethylene
Package Configuration
Case Pack
Item
Open-Ended Bag
Color
Clear
Bag Closure Type
Twist Tie
Hang Hole
No
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.