Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Bag, 6 mil, Clear, Twist Tie, 250 PK

  • Mfr # PB8550

  • Zoro # G615832833


product price: $99.19
/pk 250, $0.40/ea
Free Shipping & Returns

Key Features

Bag Closure Type
Twist Tie
Hang Hole
No
Material
Polyethylene
Overall Length
20 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB8550
Zoro #
G615832833
UPC #
841436034616
Country of Origin
Multiple

Dimensions

Overall Length
20 in
Width
16 in
Seal Length
16 in
Thickness
6 mil

Details

Bag Closure Type
Twist Tie
Hang Hole
No
Material
Polyethylene
Color
Clear
Bag Material
Polyethylene
Item
Open-Ended Bag
Package Configuration
Case Pack
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.