Zoro Homepage

Open-Ended Bag, 6 mil, Clear, Twist Tie, 250 PK

  • Mfr # PB8570

  • Zoro # G215832813


product price: $115.99
/pk 250, $0.46/ea
Free Shipping & Returns

Key Features

Color
Clear
Seal Length
18 in
Bag Closure Type
Twist Tie
Material
Polyethylene
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB8570
Zoro #
G215832813
UPC #
841436096409
Country of Origin
Multiple

Dimensions

Seal Length
18 in
Width
18 in
Thickness
6 mil
Overall Length
18 in

Details

Color
Clear
Bag Closure Type
Twist Tie
Material
Polyethylene
Item
Open-Ended Bag
Package Configuration
Case Pack
Bag Material
Polyethylene
Hang Hole
No
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.