Open-Ended Bag, 6 mil, Clear, Twist Tie, 50 PK
Mfr # PB8650
Zoro # G915832748
product price: $89.19
/pk 50, $1.78/ea
Free Shipping & Returns
Key Features
Seal Length
24 in
Bag Material
Polyethylene
Thickness
6 mil
Overall Length
60 in
Package Configuration
Case Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8650
Zoro #
G915832748
UPC #
841436096249
Country of Origin
Multiple
Dimensions
Seal Length
24 in
Thickness
6 mil
Overall Length
60 in
Width
24 in
Details
Bag Material
Polyethylene
Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Material
Polyethylene
Hang Hole
No
Color
Clear
Item
Open-Ended Bag
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.