Zoro Homepage

Open-Ended Bag, 6 mil, Clear, Twist Tie, 50 PK

  • Mfr # PB8665

  • Zoro # G715832795


product price: $83.29
/pk 50, $1.67/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Package Configuration
Case Pack
Bag Material
Polyethylene
Color
Clear
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB8665
Zoro #
G715832795
UPC #
841436096362
Country of Origin
Multiple

Dimensions

Overall Length
48 in
Width
28 in
Thickness
6 mil
Seal Length
28 in

Details

Material
Polyethylene
Package Configuration
Case Pack
Bag Material
Polyethylene
Color
Clear
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Hang Hole
No
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.