Open-Ended Bag, 6 mil, Clear, Twist Tie, 50 PK
Mfr # PB8688
Zoro # G315832706
product price: $92.59
/pk 50, $1.85/ea
Free Shipping & Returns
Key Features
Hang Hole
No
Width
36 in
Package Configuration
Case Pack
Color
Clear
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8688
Zoro #
G315832706
UPC #
841436096416
Country of Origin
Multiple
Dimensions
Width
36 in
Seal Length
36 in
Overall Length
36 in
Thickness
6 mil
Details
Hang Hole
No
Package Configuration
Case Pack
Color
Clear
Bag Material
Polyethylene
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Material
Polyethylene
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.