Open-Ended Bag, 6 mil, Clear, Twist Tie, 50 PK
Mfr # PB8735
Zoro # G615832789
product price: $169.99
/pk 50, $3.40/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Material
Polyethylene
Thickness
6 mil
Package Configuration
Case Pack
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8735
Zoro #
G615832789
UPC #
841436034760
Country of Origin
Multiple
Dimensions
Overall Length
48 in
Thickness
6 mil
Width
48 in
Seal Length
48 in
Details
Material
Polyethylene
Package Configuration
Case Pack
Color
Clear
Item
Open-Ended Bag
Bag Material
Polyethylene
Hang Hole
No
Bag Closure Type
Twist Tie
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.