Open-Ended Bag, 6 mil, Clear, Twist Tie, 50 PK
- Mfr # PB8737
- Zoro # G015832778
product price:Â
$
208.99
/pk of 50, $4.18/ea
Free Shipping & Returns
Key Features
Color
Clear
Bag Closure Type
Twist Tie
Thickness
6 mil
Material
Polyethylene
Hang Hole
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB8737
- Zoro #
- G015832778
- UPC #
- 841436034777
- Country of Origin
- Multiple
Dimensions
- Width
- 48 in
- Thickness
- 6 mil
- Seal Length
- 48 in
- Overall Length
- 54 in
- Wire Rope Length
- 54 in
- Length
- 54 in
Details
- Item
- Open-Ended Bag
- Color
- Clear
- Bag Closure Type
- Twist Tie
- Material
- Polyethylene
- Hang Hole
- No
- Package Configuration
- Case Pack
- Bag Material
- Polyethylene
- Bag Bottom Type
- Flat
- With Hang Hole
- Hang Hole Not Included
- Reclosable
- Open
- Wire Color
- Clear
Description
Mil Flat Poly Bags, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.