Open-Ended Bag, 6 mil, Clear, Twist Tie, 500 PK
Mfr # PB8297
Zoro # G815832794
product price: $89.19
/pk 500, $0.18/ea
Free Shipping & Returns
Key Features
Hang Hole
No
Thickness
6 mil
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8297
Zoro #
G815832794
UPC #
841436096126
Country of Origin
Multiple
Dimensions
Thickness
6 mil
Seal Length
8 in
Width
8 in
Overall Length
18 in
Details
Hang Hole
No
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Color
Clear
Package Configuration
Case Pack
Item
Open-Ended Bag
Material
Polyethylene
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.