Zoro Homepage

Open-Ended Bag, 6 mil, Clear, Twist Tie, 500 PK

  • Mfr # PB8298

  • Zoro # G315832775


product price: $99.19
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Hang Hole
No
Seal Length
8 in
Color
Clear
Thickness
6 mil
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB8298
Zoro #
G315832775
UPC #
841436096133
Country of Origin
Multiple

Dimensions

Seal Length
8 in
Thickness
6 mil
Width
8 in
Overall Length
20 in

Details

Hang Hole
No
Color
Clear
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Package Configuration
Case Pack
Material
Polyethylene
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.