Zoro Homepage

Open-Ended Bag, 6 mil, Clear, Twist Tie, 500 PK

  • Mfr # PB8351

  • Zoro # G315832898


product price: $78.15
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Bag Material
Polyethylene
Color
Clear
Width
9 in
Package Configuration
Case Pack
Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB8351
Zoro #
G315832898
UPC #
841436096164
Country of Origin
Multiple

Dimensions

Width
9 in
Thickness
6 mil
Overall Length
14 in
Seal Length
9 in

Details

Bag Material
Polyethylene
Color
Clear
Item
Open-Ended Bag
Package Configuration
Case Pack
Material
Polyethylene
Hang Hole
No
Bag Closure Type
Twist Tie
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.