Open-Ended Bag, 6 mil, Clear, Twist Tie, 500 PK
Mfr # PB8390
Zoro # G715832856
product price: $99.99
/pk 500, $0.20/ea
Free Shipping & Returns
Key Features
Thickness
6 mil
Package Configuration
Case Pack
Width
10 in
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB8390
Zoro #
G715832856
UPC #
841436034524
Country of Origin
Multiple
Dimensions
Thickness
6 mil
Width
10 in
Overall Length
14 in
Seal Length
10 in
Details
Package Configuration
Case Pack
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Hang Hole
No
Color
Clear
Material
Polyethylene
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.